1 in. FIP Spring Check Valve for SENSEI™ Commercial Tankless Water Heater
1 in. FIP Spring Check Valve for SENSEI™ Commercial Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Brass
- Product Type:
- Check Valve
- UPC:
- 766156013003