10 in. Vent Pipe Extension
10 in. Vent Pipe Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 112-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
- Material of Inner/Exhaust -Aluminum
- Nice professional look to installation
- Requires only one roof or wall penetration
- Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
Specifications
- Brand Model Compatibility:
- Luxury, Value Series
- Diameter:
- 10
- Length:
- 12
- Material:
- Metal
- Vent Type:
- Concentric