119 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #CHS199100HCXiN
Demand Duo™ 119 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hybrid Design uses 119 gallon tank and 199,000 BTU tankless unit to provide First Hour Delivery up to 317 gallons @ 100°F ? T
- 97% Thermal efficient CU199 - Ultra Low NOX compliant and ENERGY STAR
- Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
- Reduce cost of ownership with low cost component repair vs replace entire traditional system
- Optimized pump design for increased flow and faster recovery
- DuoSmart™ Digital Controller for temperature precision and recirculation control – no aquastat required
- Gas Swivel Flex Line rotates 360° allowing 36"-long, 180° radius to connect to gas supply line
- As much as 37% lighter weight vs high-efficiency tank
- Quick simple installation includes factory installed gas dirt leg, electrical access, and preassembled condensate drain
- Longer warranty – up to 2X longer than traditional tanks
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- Demand Duo™
- Depth:
- 69-3/10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 34-1/2 in
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- UPC:
- 766156014192
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Hybrid
- Weight:
- 431 lb