119 gal. 398 MBH Commercial Hybrid Water Heater
119 gal. 398 MBH Commercial Hybrid Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With Rinnai’s new Demand Duo H-Series, reliable hot water comes in a high-performance, high-efficiency package that also reduces cost of ownership. Rinnai’s hybrid technology is unlike anything else on the market, ensuring a longer service life than high-efficiency tanks, while also saving valuable commercial space.
- The tankless engines for the Demand Duo 2V are stacked vertically to deliver redundancy and eliminate "no hot water" events that affect profitability.
- Uniform Energy Factor (UEF): 0.96
- 15,000 BTU/(4.3 kW) (minimum), 398,000 BTU/(116.6 kW) (maximum)
- For indoor use only
- Warranty 6yrs on tank/5 years on all parts
Specifications
- BTU:
- 398000
- Capacity:
- 100
- Fuel Type:
- Natural Gas
- Power Source:
- Electric
- Type:
- RCHS398100HCXVAIN
- UPC:
- 766156017940
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, High Efficiency