119 gal. 58.3kW Heat Pump Water Heater
119 gal. 58.3kW Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- With Rinnai’s new Demand Duo H-Series, reliable hot water comes in a high-performance, high-efficiency package that also reduces cost of ownership. Rinnai’s hybrid technology is unlike anything else on the market, ensuring a longer service life than high-efficiency tanks, while also producing abundant hot water for peak commercial hours.
- Uniform Energy Factor (UEF): 0.96
- 15,000 BTU/(4.3 kW) (minimum), 199,000 BTU/(58.3 kW) (maximum)
- For indoor use only
- Warranty 6yrs on tank/5 years on all parts
-
Green
Documents
Specifications
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 71-1/10 in
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- UPC:
- 766156017896
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Hybrid, High Efficiency