This product requires certification to purchase.

19-1/2 in. Metal Vent Pipe Extension

Rinnai

19-1/2 in. Metal Vent Pipe Extension

  • Fast #
  • Part #R224265
  • Item #3075702
  • Manufacturer Part #224265
3.1 out of 5 Customer Rating
Brand image
Rinnai

19-1/2 in. Metal Vent Pipe Extension

  • Fast #
  • Part #R224265
  • Item #3075702
  • Manufacturer Part #224265
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 112
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
  • Material of Inner/Exhaust -Aluminum
  • Nice professional look to installation
  • Requires only one roof or wall penetration
  • Vent components consist of an outer metal vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires Certification

Specifications

Brand Model Compatibility:
Luxury, Value Series
Length:
19-1/2
Material:
Metal
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Vent Type:
Concentric