2/4 (60/100) Wall Thimble
2/4 (60/100) Wall Thimble
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 2
- Fitting Size 2:
- 4
- Fitting Sizes:
- 2 in x 4 in
- Material:
- Metal
- Product Type:
- Thimble
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.