2 in. Ipex PVC Low Profile Vent Termination Kit
2 in. Ipex PVC Low Profile Vent Termination Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Length:
- 16
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vent Part
- UPC:
- 766156011931