21 in. 6 kW Standard Horizontal Termination
21 in. 6 kW Standard Horizontal Termination
Frequently Purchased Together
Product Details
- Material of Inner/Exhaust -Aluminum
- Nice professional look to installation
- Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
- Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
- Requires only one roof or wall penetration
Specifications
- Depth:
- 8-4/5 in
- Diameter:
- 5 in
- Height:
- 28-9/10 in
- Length:
- 21 in
- Material:
- Plastic
- Product Type:
- Horizontal Vent Termination
- Vent Type:
- Concentric
- Watts:
- 6 kW
- Weight:
- 3.97 lb
- Width:
- 8-4/5 in