This product requires certification to purchase.

4 in. Water Heater Venting Elbow

Rinnai

4 in. Water Heater Venting Elbow

  • Fast #
  • Part #R790027
  • Item #4606019
  • Manufacturer Part #790027
5 out of 5 Customer Rating
Brand image
Rinnai

4 in. Water Heater Venting Elbow

  • Fast #
  • Part #R790027
  • Item #4606019
  • Manufacturer Part #790027
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
7-1/5 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Vent Elbow 90
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.