4 Unit Free Standing Rack
4 Unit Free Standing Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This 4 Unit Freestanding Rack Provides built-in redundancy by banking individual Tankless Water Heaters to ensure your customer’s hot water supply keeps ?owing even if a unit is down and provides 98% Thermal Efficiency and 52 to 1 Turndown Ration
- Uniform Energy Factor (UEF): 0.96
- 15,000 BTU/(4.3 kW) (minimum), 597,000 BTU/(174.9 kW) (maximum)
- Warranty 1 year on Rack Components/Refer to tankless water heater model warranty details
- For indoor use
Specifications
- Height:
- 57-69/100
- Product Type:
- Freestanding, Rack
- Type:
- RTRS04CXIN
- UPC:
- 766156017834
- Water Heater Type:
- Tankless
- Width:
- 47