45 Degree Vent Pipe Elbow (Pack of 2)
45 Degree Vent Pipe Elbow (Pack of 2)
Package Quantity Info:
Each: 1 Pallet: 93-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Rinnai non-condensing tankless water heaters (HE or HE+ series)
- Material of inner/exhaust - aluminum
- Nice professional look to installation
- Requires only one roof or wall penetration
- Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
Documents
Specifications
- Diameter:
- 5
- Length:
- 11-1/2
- Material:
- Aluminum, Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- 45 Degree Elbow
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Water Heater Type:
- Tankless