This product requires certification to purchase.

5-2/5 in. (60/100) Condensing Horizontal Termination Kit

Rinnai

5-2/5 in. (60/100) Condensing Horizontal Termination Kit

  • Fast #
  • Part #R229011NPP
  • Item #7578056
  • Manufacturer Part #229011NPP
5 out of 5 Customer Rating
Brand image
Rinnai

5-2/5 in. (60/100) Condensing Horizontal Termination Kit

  • Fast #
  • Part #R229011NPP
  • Item #7578056
  • Manufacturer Part #229011NPP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compatible with Rinnai condensing tankless water heaters: (RU199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i, CU160i)
  • Material of inner/exhaust - polypropylene (PPs)
  • Vent components consist of an outer vent for air intake (4 in.) and an inner vent for the exhaust gases (2 in.)
  • Nice professional look to installation
  • No cure time, so appliance is ready for immediate use
  • Requires only one roof or wall penetration
  • As cost-effective as PVC, when considering total time and materials for installation
  • Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
  • Vent components can be used in Canada and comply with the requirements of ULC-S636
  • Requires Certification

Documents


Specifications

Fitting Size 1:
5-2/5 in
Fitting Sizes:
5-2/5 in
Length:
22-16/25 in
Material:
Plastic, Rubber
Material Type:
Polypropylene
Product Type:
Horizontal Vent Termination
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.