This product requires certification to purchase.

6 in. 39 Degree C-Vent Extension

Rinnai

6 in. 39 Degree C-Vent Extension

  • Fast #
  • Part #R790089
  • Item #7605510
  • Manufacturer Part #790089
3.1 out of 5 Customer Rating
Brand image
Rinnai

6 in. 39 Degree C-Vent Extension

  • Fast #
  • Part #R790089
  • Item #7605510
  • Manufacturer Part #790089
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6
Fitting Sizes:
6 in
Length:
39-2/5
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Vent Part
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.