6 Unit Free Standing Rack
6 Unit Free Standing Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Any CX units can run on either NG or LP and can install Indoor or outdoor with SmartSense™and Versa-Vent™ Technology
- Fully assembled on frame with factory tested manifolds in Griffin, GA, USA
- Fully Assembled and Tested in Griffin, GA, USA
- Up to 24 Units can provide up to 4.8 million Btu
- Multiple CX units share the load evenly for maximum efficiency and turndown capability
- Up to 98% Thermal Efficiency
- BMS Gateway accessory available
- Perfect for Restaurant, Hospitality and Retail applications
- Integrated temperature up to 185°F
Specifications
- Height:
- 57-20/29 in
- Product Type:
- Water Heater Rack System
- Type:
- RTRS06CXIN
- UPC:
- 766156017858
- Water Heater Type:
- Tankless
- Width:
- 65 in