65 gal. 240V Hybrid Electric Heat Pump Water Heater
65 gal. 240V Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All electric water heating solution with the highest efficiency standards while reducing energy usage and costs
- Title 24 compliant
- Whisper Quiet Operation
- Micro Channel Heat Exchanger Condenser to optimize the heat transfer and enhance energy savings
- Demand Response Enabled
- Zero Clearance Installation
- Residential warranty: 10-year tank, 10-year on parts, 1-year on labor . Commercial Warranty: 1 year on tank, 1-year on parts
- Need this water heater installed? Rinnai can help, simply call 1-84-GO-RINNAI (844-674-6624)
- ENERGY STAR® 5.0 Qualified with Uniform Energy Factor of 3.90
- IRA Tax Credit Eligible
-
Green
Specifications
- AMP:
- 30
- Capacity:
- 65 gal
- Energy Star Compliant:
- Yes
- Height:
- 65 in
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 110 to 150 Deg F
- Type:
- RREHP65
- UL Listed:
- UL 1453
- UPC:
- 766156018015
- Volts:
- 204V, 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal