Plastic Wall Thimble

Rinnai

Plastic Wall Thimble

Brand image
Rinnai

Plastic Wall Thimble

  • Part #R224045
  • Item #3075704
  • Manufacturer Part #224045
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 65
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Height:
18-1/4 in
Length:
10 in
Material:
Plastic
Product Type:
Thimble
Vent Type:
Concentric
Weight:
3.18 lb
Width:
5-3/4 in