This product requires certification to purchase.

80 gal. 180 MBH Commercial Hybrid Water Heater

Rinnai

80 gal. 180 MBH Commercial Hybrid Water Heater

  • Fast #
  • Part #RCHS16080HCXIN
  • Item #10370240
  • Manufacturer Part #CHS16080HCXiN
5 out of 5 Customer Rating
Brand image
Rinnai

80 gal. 180 MBH Commercial Hybrid Water Heater

  • Fast #
  • Part #RCHS16080HCXIN
  • Item #10370240
  • Manufacturer Part #CHS16080HCXiN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • With Rinnai’s new Demand Duo H-Series, reliable hot water comes in a high-performance, high-efficiency package that also reduces cost of ownership. Rinnai’s hybrid technology is unlike anything else on the market, ensuring a longer service life than high-efficiency tanks, while also producing abundant hot water for peak commercial hours.
  • Uniform Energy Factor (UEF): 0.96
  • 15,000 BTU/(4.3 kW) (minimum), 160,000 BTU/(46.9 kW) (maximum)
  • For indoor use only
  • Warranty 6yrs on tank/5 years on all parts
  • Requires Certification
  • Green

Documents


Specifications

Application:
Commercial
BTU:
160000
Capacity:
80 gal
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
71-1/10
MBH:
180
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
Yes
Type:
RCHS16080HCXIN
UPC:
766156017865
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, High Efficiency