This product requires certification to purchase.

8/12 - 16/12 in. Plastic Threaded Polymer Rubber Roof Flashing Assembly

This product has been replaced by

Rinnai Multi Pitch Shingle Roof Flashing
Rinnai Multi Pitch Shingle Roof Flashing
Manufacturer Part #189958
Rinnai

8/12 - 16/12 in. Plastic Threaded Polymer Rubber Roof Flashing Assembly

  • Fast #
  • Part #R189952
  • Item #3624661
  • Manufacturer Part #189952
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rinnai Multi Pitch Shingle Roof Flashing
Rinnai Multi Pitch Shingle Roof Flashing
Manufacturer Part #189958
Rinnai

8/12 - 16/12 in. Plastic Threaded Polymer Rubber Roof Flashing Assembly

  • Fast #
  • Part #R189952
  • Item #3624661
  • Manufacturer Part #189952
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 44
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zero clearance to combustibles
  • Requires Certification

Specifications

Length:
10-3/10
Material:
Plastic, Rubber
Product Type:
Vent Flashing
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.