COMBI BOILER 90K BTU HTG & 99K BTU DHW
COMBI BOILER 90K BTU HTG & 99K BTU DHW
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smart Sense™ Gas Adaptive Technology
- <lt/>p<gt/>Smart Connect™ – Bluetooth access through the Rinnai Central™ App<lt/>/p<gt/>
- 7 Heating Reset Curves
- High Altitude Approved up to 10,100 ft.
- Advanced Controls with Quick Set-Up Screen
- Improved Front Panel Display
- 4 Built-in Zones
- Simultaneous Space Htg and DHW
- Common Venting up to 8 Units
Specifications
- AFUE:
- 96
- AMP:
- 14
- ANSI:
- ANSI Z21.13
- ASME:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Depth:
- 11-1/2
- Flow Rate:
- 5.3 gpm
- Type:
- RIP090099C
- UL Listed:
- Yes
- UPC:
- 766156017186
- Watts:
- 165
- Width:
- 18-1/2