Concentric 90 Degree Elbow for Rinnai Luxury and Value Series Tankless Water Heaters
Concentric 90 Degree Elbow for Rinnai Luxury and Value Series Tankless Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 140-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
- Material of Inner/Exhaust -Aluminum
- Nice professional look to installation
- Requires only one roof or wall penetration
- Vent components consist of an outer metal vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
Specifications
- Length:
- 7-4/5
- Material:
- Metal
- Product Type:
- Vent Elbow 90
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.