This product requires certification to purchase.

Condensing 90 Degree Elbow for Sensei™ RU199i, RU180i, RU130i and RUR160i Tankless Water Heaters

Rinnai

Condensing 90 Degree Elbow for Sensei™ RU199i, RU180i, RU130i and RUR160i Tankless Water Heaters

  • Fast #
  • Part #R229230NPP
  • Item #7578115
  • Manufacturer Part #229230NPP
4.1 out of 5 Customer Rating
Brand image
Rinnai

Condensing 90 Degree Elbow for Sensei™ RU199i, RU180i, RU130i and RUR160i Tankless Water Heaters

  • Fast #
  • Part #R229230NPP
  • Item #7578115
  • Manufacturer Part #229230NPP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with Rinnai Condensing Tankless Water Heaters: (RU199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i, CU160i)
  • Material of Inner/Exhaust -Polypropylene (PPs)
  • Vent components consist of an outer vent for air intake (4 in.) and an inner vent for the exhaust gases (2 in.)
  • Nice professional look to installation
  • No cure time, so appliance is ready for immediate use
  • Requires only one roof or wall penetration
  • As cost-effective as PVC, when considering total time and materials for installation
  • Excellent alternative to PVC – no solvents, fewer stress fractures and recyclable
  • Vent components can be used in Canada and comply with the requirements of ULC-S636
  • Requires Certification

Documents


Specifications

Application:
Residential
Elbow Degree:
90°
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.