119 gal. Tall 398 MBH Commercial Hybrid Water Heating System Vertical
This product has been replaced by
Manufacturer Part #CHS398100HCXViN
Demand Duo™H-Series 119 gal. Tall 398 MBH Commercial Hybrid Water Heating System Vertical
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 21, 30, 10, 5.5
- Application:
- Commercial
- BTU:
- 398000
- Capacity:
- 119 gal
- Collection:
- Demand Duo™H-Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 78-4/5 in
- Ignition System:
- Direct Electronic Ignition
- MBH:
- 398
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 98 to 185 Deg F
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Hybrid, Tall