Gas-Fired Solo Boiler - Wall Mounted - 84 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.9% AFUE

You last purchased this on
 
Rinnai

E-Series Gas-Fired Solo Boiler - Wall Mounted - 84 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.9% AFUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

E-Series Gas-Fired Solo Boiler - Wall Mounted - 84 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.9% AFUE

  • Fast #
  • Part #RI090SN
  • Item #7905949
  • Manufacturer Part #I090SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This heat-only model offers an outdoor reset sensor (in the box) to optimize your home heating performance
  • Excellent operational performance with 95% AFUE efficiency and Energy Star Most Efficient certified
  • The i090SN condensing gas boiler heat-only model offers the comfort of whole home heating
  • Stainless steel heat exchangers (primary and secondary) throughout boiler for unmatched performance and durability
  • Versatile venting options including 2-inch PVC up to 65 feet
  • Quick Natural Gas (NG) to Propane (LP) gas conversions (kit included)
  • Easy parameter settings and a user-friendly interface
  • Convenient control options with the ability to connect two zone pumps to the PCB
  • Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor
  • Requires Certification

Specifications

AFUE:
95.90 %
AMP:
6
ANSI:
ANSI 372
ASME:
Yes
Application:
Residential
BTU:
90000
BTU Heat Rating:
85000 Btu/h
Boiler Type:
Gas Boiler
CSA Certified:
Yes
Collection:
E-Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Condensing:
Yes
Control Type:
Button
Depth:
10-9/10 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
4.1 gpm
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
26-2/5 in
Ignition System:
Direct Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
85 MBH
Installation Type:
Wall Mount
Length:
18-1/2 in
MBH:
85
Material:
Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Low:
14
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Concentric
Volts:
120V
WIFI Enabled:
No
Watts:
50 W
Weight:
59.2 lb
Width:
18-1/2 in