EXTERIOR FREE STANDING RACK
EXTERIOR FREE STANDING RACK
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides redundancy by linking multiple units together
- Use Cascade Cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
- Includes preassembled gas and water manifolds
- Has multiple venting options including PVC and Polypropylene
- Comes standard with the condensing CU199 Tankless Water Heater that boasts 97% thermal efficiency
- Fits, fully assembled, through standard 32" doorways and on elevators
- Superior load tracking saves energy by supplying only the amount of hot water needed
- Saves space and can free stand or wall mount, indoors or outdoors
- Uses Natural Gas or Propane
- Common venting can accommodate up to 12 Tankless Water Heaters on 6" PVC or Polypropylene using either Room Air or Direct Vent applications
Specifications
- AMP:
- 20
- Application:
- Commercial
- BTU:
- 995000
- BTU Heat Rating:
- 995000 Btu/h
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal, Grey
- Condensing:
- Yes
- Depth:
- 28-59/100 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 55 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 57-69/100 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Outdoor
- Input (MBH):
- 995 MBH
- Installation Type:
- Outdoor
- MBH:
- 995
- Origin:
- Global
- Pressure - Low:
- 50
- Pressure - Maximum:
- 150 psi
- Product Type:
- Rack
- Supply Pipe Connection Size:
- 2-1/2 in
- Temperature Range:
- 98 to 140 Deg F
- Type:
- RTRS05CUEP
- Vent Type:
- Vent Free
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Width:
- 65 in
- Wireless Communication - FEI:
- Wi-Fi