EZConnect Cable
EZConnect Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- WIth the use of the EZConnect Cable, two water heaters can be electronically connected to rotate water heater operation to ensure equal usage and function as one hot water source.
Documents
Specifications
- Length:
- 72 in
- Product Type:
- Cascade Controls
- Type:
- RREUEZC3
- UPC:
- 766156017964