Freeze Protection Drain Down Kit
Freeze Protection Drain Down Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatic draining of heat exchanger in case of power outage
- Adds redundancy to water heater's internal freeze protection
- Compatible with Rinnai SENSEI™ tankless water heaters
- Includes surge protector, accessory cable, vacuum breaker, 3/4 in. NC solenoid, and 1/4 in. No solenoids for convenient installation
Specifications
- Length:
- 10 in
- Product Type:
- Freeze Protection
- UPC:
- 766156011986