Freeze Protection Kit
Freeze Protection Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 260-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatic draining of heat exchanger in case of power outage.
- Adds redundancy to water heater's internal freeze protection.
- Compatible with Rinnai SE, HE, and HE+ tankless water heaters.
- Includes surge protector, accessory cable, vacuum breaker, 3/4 in. NC solenoid, and 1/4 in. NO solenoid for convenient installation.
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Freeze Protection
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- UPC:
- 766156004667