GTK03 Pump Kit
GTK03 Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grundfos 15-55 pump and internal check valve
- 6 ft (2 m) BX conduit pre-wired to pump (includes in-line 4 amp glass fuse)
- Flange kit
- Rinnai Circ-Logic™ manual
Documents
Specifications
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Product Type:
- Pump Kit