This product requires certification to purchase.

150 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Rinnai

V Series 150 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RV65IN
  • Item #4343506
  • Manufacturer Part #V65IN
4.2 out of 5 Customer Rating
Brand image
Rinnai

V Series 150 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RV65IN
  • Item #4343506
  • Manufacturer Part #V65IN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Energy Factor of 0.82 / Uniform Energy Factor of 0.80
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Concentric venting system
  • Temperature lock prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
  • Energy Factor: .82
  • Requires Certification

Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
150000
CSA Certified:
CSA 4.3
Collection:
V Series
Condensing:
No
Depth:
9-27/100
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
6.5 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
150
Maximum Temperature:
140
Minimum Temperature:
98
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Temperature Range:
98 to 120 Deg F
UL Listed:
No
UPC:
766156007095
Uniform Energy Factor (UEF):
0.8
Vent Type:
Concentric
Weight:
45.6
Width:
14-1/25
Wireless Communication:
Wi-Fi