150 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater
V Series 150 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.82 / Uniform Energy Factor of 0.80
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Concentric venting system
- Temperature lock prevents accidental or unauthorized changes to water temperature
- Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
- Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
- Energy Factor: .82
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 150000
- CSA Certified:
- CSA 4.3
- Collection:
- V Series
- Condensing:
- No
- Depth:
- 9-27/100
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 6.5 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 150
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- UPC:
- 766156007101
- Uniform Energy Factor (UEF):
- 0.8
- Vent Type:
- Concentric
- Weight:
- 45.6
- Width:
- 14-1/25
- Wireless Communication:
- Wi-Fi