199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RE199IN
RL Series 199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.82 / Uniform Energy Factor of 0.81
- Equipped with Rinnai Circ-Logic™ - Pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Save energy and reduce utility costs by operating only when hot water is needed
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Wi-Fi Ready
- Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
- Warranty: 12 year heat exchanger, 5 year parts, 1 year labor
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CSA Certified:
- CSA 4.3
- Collection:
- RL Series
- Condensing:
- No
- Depth:
- 9-27/100
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- UPC:
- 766156006296
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Concentric
- Weight:
- 46.3
- Width:
- 14-1/25
- Wireless Communication:
- Wi-Fi