This product requires certification to purchase.

138 MBH - 96.00% AFUE - Low NOx Gas Boiler

Rinnai

I Series 138 MBH - 96.00% AFUE - Low NOx Gas Boiler

  • Fast #
  • Part #RIP150S
  • Item #10402566
  • Manufacturer Part #IP150S
3.9 out of 5 Customer Rating
Brand image
Rinnai

I Series 138 MBH - 96.00% AFUE - Low NOx Gas Boiler

  • Fast #
  • Part #RIP150S
  • Item #10402566
  • Manufacturer Part #IP150S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Smart Sense™ Gas Adaptive Technology
  • Smart Connect™ – Bluetooth access through the Rinnai Central™ App
  • 7 Heating Reset Curves
  • High Altitude Approved up to 10,100 ft.
  • Advanced Controls with Quick Set-Up Screen
  • Improved Front Panel Display
  • 4 Built-in Zones
  • Space Heating
  • Common Venting up to 8 Units
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
11-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
26-2/5 in
Pressure - Maximum
150 psi
Width
18-1/2 in
Included Components
Conversion Kit Included
Yes
Characteristics & Features
AFUE
96 %
Boiler Type
Gas Boiler
Collection
I Series
Media
Water
Vent Type
Concentric
Electrical & Operational Information
AMP
14
BTU
150000
BTU Heat Rating
138000 Btu/h
Emission
Low NOx
Fuel Type
Propane, Natural Gas
Ignition System
Direct Electronic Ignition
Input (MBH)
150 MBH
MBH
150
Volts
120V
Watts
50 W
Warranty & Product Information
ANSI
ANSI Z21.13
Application
Residential
ASME
Yes
CSA Certified
CSA 4.9
Energy Star Compliant
Yes
Type
RIP150S
UL Listed
Yes
UPC
766156017223