This product requires certification to purchase.

83 MBH - 96.00% AFUE - Low NOx Gas Boiler

Rinnai

I Series 83 MBH - 96.00% AFUE - Low NOx Gas Boiler

  • Fast #
  • Part #RIP090160C
  • Item #10402560
  • Manufacturer Part #IP090160C
3.3 out of 5 Customer Rating
Brand image
Rinnai

I Series 83 MBH - 96.00% AFUE - Low NOx Gas Boiler

  • Fast #
  • Part #RIP090160C
  • Item #10402560
  • Manufacturer Part #IP090160C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Discontinued

Product Details

Product Details

  • Factory installed pump
  • Outdoor reset control system with sensor
  • Priority/proportional DHW standard
  • Built-in DHW plate heat exchanger
  • Modulating wire mesh burner
  • Stainless steel water tube condensing heat exchanger
  • Direct vent sealed combustion
  • Approved for room and closet installations
  • Requires Certification
  • Green


Specifications

AFUE:
96
AMP:
14
ANSI:
ANSI Z21.13
BTU:
160000
BTU Heat Rating:
83000 Btu/h
Boiler Type:
Gas Boiler
CSA Certified:
CSA 4.9
Collection:
I Series
Depth:
11-1/2
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
Flow Rate:
7.9 gpm
Height:
26-2/5
Ignition System:
Direct Electronic Ignition
Input (MBH):
160 MBH
MBH:
160
Media:
Water
Pressure - Maximum:
30 psi
Type:
RIP090160C
UPC:
766156017179
Vent Type:
Direct Vent
Volts:
120V
Watts:
8
Width:
18-1/2