150 MBH - 96.00% AFUE Combi Boiler
I-SERIES Plus™ 150 MBH - 96.00% AFUE Combi Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- I-SERIES Plus™ line of Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense ™ Adaptive Gas Valve technology. Combi Boiler CH 150k / DHW 199k, NG
- Includes Wall mounting bracket
- Vent Top with integrated 2 in. PVC or 3in. X 5in. Concentric vent adapter
- Built-in DHW Plate Heat Exchanger
- Modulating Wire Mesh Burner
- Stainless Steel Water Tube Condesning Heat Exchanger
-
Green
Specifications
- AFUE:
- 96 %
- ANSI:
- ANSI Z211.13
- Application:
- Residential
- BTU:
- 15000
- BTU Heat Rating:
- 150000 Btu/h
- Boiler Type:
- Combi Boiler
- CSA Certified:
- CSA 4.9
- Collection:
- I-SERIES Plus™
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 25-3/4 in
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 138 MBH
- Material:
- Plastic, Stainless Steel
- Media:
- Hot Water
- Type:
- RIP150199C
- UPC:
- 766156017148
- Volts:
- 120V
- Width:
- 18-1/2 in