199K BTU Condensing Gas Fired Heat Only Boiler
I-SERIES Plus™ 199K BTU Condensing Gas Fired Heat Only Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- I-SERIES Plus™ 199k BTU Solo Heat Condensing Gas Boilers offers unmatched value and performance with an expanded product line featuring Smart Sense ™ Adaptive Gas Valve technology for more versatility.
- Includes Wall mounting bracket
- Vent Top with integrated 2 in. PVC or 3in. X 5in. Concentric vent adapter
- Approved for Room and Closet Installations
- Modulating Wire Mesh Burner
- Stainless Steel Water Tube Condesning Heat Exchanger
- Direct Vent Sealed Combustion
Specifications
- AFUE:
- 95.5
- ANSI:
- ANSI Z21.13
- Application:
- Residential, Commercial
- BTU:
- 15000
- BTU Heat Rating:
- 199000 Btu/h
- Boiler Type:
- Condensing Boiler
- CSA Certified:
- CSA 4.9
- Collection:
- I-SERIES Plus™
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 40-67/100
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 181 MBH
- Material:
- Plastic, Stainless Steel
- Media:
- Hot Water
- Type:
- RIP199S
- UPC:
- 766156017209
- Volts:
- 120V
- Width:
- 19-9/20