90 MBH - 96.00% AFUE Gas Fired Heat Only Boiler
I-SERIES Plus™ 90 MBH - 96.00% AFUE Gas Fired Heat Only Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- I-SERIES Plus™ line of Solo Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense ™ Adaptive Gas Valve technology. Solo Boiler CH 90k, NG
- Includes Wall mounting bracket
- Vent Top with integrated 2 in. PVC or 3in. X 5in. Concentric vent adapter
- Approved for Room and Closet Installations
- Modulating Wire Mesh Burner
- Stainless Steel Water Tube Condesning Heat Exchanger
- Direct Vent Sealed Combustion
Specifications
- AFUE:
- 96
- Application:
- Residential, Commercial
- BTU:
- 15000
- BTU Heat Rating:
- 90000 Btu/h
- Boiler Type:
- Condensing Boiler
- Collection:
- I-SERIES Plus™
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 28-37/50
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 83 MBH
- Material:
- Plastic, Stainless Steel
- Media:
- Hot Water
- Type:
- RIP090S
- UPC:
- 766156017247
- Volts:
- 120V
- Width:
- 18-1/2