Commercial and Industrial Gas Boiler 90 MBH Natural Gas and Propane
M Series Commercial and Industrial Gas Boiler 90 MBH Natural Gas and Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One of the most efficient combi boilers available (AFUE Rating pending)
- Stainless steel primary boiler heat exchanger for unmatched performance and durability; Copper nickel integrated DHW plate heat exchanger
- Compact wall-mounted design saves space over traditional boilers
- Features an integrated modulating pump, and outdoor reset sensor (in the box)
- Flexible venting options with approved Concentric, PVC, CPVC, Stainless Steel, Polypropylene (rigid and flex), for single-pipe exhaust, room air and two-pipe systems
- Cost-effective, simplified installation-fewer components needed
- Professional installation recommended
- Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
- Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 1.97
- ANSI:
- ANSI Z21.13
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 90000
- BTU Heat Rating:
- 84000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- M Series
- Condensing:
- Yes
- Depth:
- 10-23/50 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.2 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 31-4/5 in
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 90 MBH
- Installation Type:
- Wall Mount
- MBH:
- 90
- Material:
- Plastic, Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- UPC:
- 766156010583
- Vent Type:
- Concentric
- Volts:
- 120V
- Watts:
- 191 W
- Width:
- 17-3/10 in