NO PUMP TO PUMP ADD ON CONVKIT RX SERIES
NO PUMP TO PUMP ADD ON CONVKIT RX SERIES
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This internal add-on recirc pump conversion kit can be add Rinnai's advanced recirculation capability to any non-pump condensing RX model
- 1 yr warranty
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Product Type:
- Conversion Kit
- Type:
- RRX2RXPCK
- UPC:
- 766156017407