Outdoor Vent Kit for High-Efficiency Gas Tankless Water Hetaer
Outdoor Vent Kit for High-Efficiency Gas Tankless Water Hetaer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2/4" Condensing Horizontal Termination Kit, 21"
- Or use with the following models: RU199i (REU-N3237FF-US), RU180i (REU-N2934FF-US), RU160i (REU-N2530FF-US), RU130i (REU-N2024FF-US), RUR199i (REU-NP3237FF-US), RUR160i (REU-NP2530FF-US), CU199i (REU-N3237FFC-US), CU160i (REU-N2530FFC-US).
- Material of Inner/Exhaust - Polypropylene.
- Material of Outer/Combustion Air - Plastic.
- Vent components consist of an outer plastic vent for air intake 4 in. (100 mm) and an inner polypropylene vent for the exhaust gases Ø2 in. (60 mm).
Documents
Specifications
- Product Type:
- Horizontal Vent Termination