This product requires certification to purchase.

20 in. Plastic Condensing Vertical Roof Termination

Rinnai

20 in. Plastic Condensing Vertical Roof Termination

  • Fast #
  • Part #R184162PP
  • Item #3874715
  • Manufacturer Part #184162PP
5 out of 5 Customer Rating
Brand image
Rinnai

20 in. Plastic Condensing Vertical Roof Termination

  • Fast #
  • Part #R184162PP
  • Item #3874715
  • Manufacturer Part #184162PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Rinnai condensing tankless water heaters and condensing boilers (SE, SE+, Q, M, or I-series)
  • Material of inner/exhaust - polypropylene (PPs)
  • Vent components consist of an outer vent for air intake (5 in.) and an inner vent for the exhaust gases (3 in.)
  • Nice professional look to installation
  • No cure time, so appliance is ready for immediate use
  • Requires only one roof or wall penetration
  • As cost-effective as PVC, when considering total time and materials for installation
  • Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
  • Vent components can be used in Canada and comply with the requirements of ULC-S636
  • Requires Certification

Specifications

Fits Model:
RC80i, RC80HPi, RC98i, RC98HPi, RU80i, RU98i
Length:
38
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roof Discharge Termination
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov