This product requires certification to purchase.

Plastic Roof Termination Extension Kit for Value and Luxury Series Tankless Water Heaters (Except 98 series)

Rinnai

Plastic Roof Termination Extension Kit for Value and Luxury Series Tankless Water Heaters (Except 98 series)

  • Fast #
  • Part #R185342
  • Item #4871172
  • Manufacturer Part #185342
3.7 out of 5 Customer Rating
Brand image
Rinnai

Plastic Roof Termination Extension Kit for Value and Luxury Series Tankless Water Heaters (Except 98 series)

  • Fast #
  • Part #R185342
  • Item #4871172
  • Manufacturer Part #185342
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
  • Material of Inner/Exhaust -Aluminum
  • Nice professional look to installation
  • Requires only one roof or wall penetration
  • Vent components consist of an outer metal vent for the air intake (5 in) and an inner metal vent for the exhaust gases (3 in)
  • Requires Certification

Specifications

Fits Model:
Value and Luxury Series (Except 98 series)
Length:
19-1/2 in
Material:
Plastic
Product Type:
Vent Parts
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.