Plumbing Kit for M-Series Boilers
Plumbing Kit for M-Series Boilers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory-built for quick field installation
- Designed specifically for Rinnai M-series boilers
- Offered as a boiler accessory for hydraulic separation
- Small footprint for easy installation
- Compact and lightweight (7.0 lb. / 3.2 kg)
Specifications
- Brand Model Compatibility:
- M-Series Model M060C, Model M090C, Model M120C, Model M160C, Model M060S, Model M090S, Model M120S, Model M160S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 3-21/50 in
- Height:
- 17-49/50 in
- Material:
- Copper
- Product Type:
- Plumbing Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- UPC:
- 766156011672
- Width:
- 16-13/20 in