Copper Pressure Activated Valve
Copper Pressure Activated Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used to manifold 2 - 5 Rinnai water heaters in order to produce a stable water temperature and allow the water heaters to run efficiently
Documents
Specifications
- Length:
- 4-7/24
- Material:
- Copper
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 766156010774