Recess Box for 2020W
Recess Box for 2020W
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Rinnai 1616W and 2020W Exterior Tankless Water Heaters
- Can be painted or textured to match exterior of building
Specifications
- Fits Model:
- 2020W
- Material:
- Steel
- Product Type:
- Recess Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- UPC:
- 766156004469