Recessed Box for RU Series
Recessed Box for RU Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum base for easy drilling in the field
- Houses an external Rinnai tankless water heater and the water and gas lines that connect to the water heater
- Protects the appliance from wind, weather and unwanted adjustments
- Includes lock ring for increased security
- Removable door allows easy access for servicing
Specifications
- Fits Model:
- RU Series
- Length:
- 43 in
- Material:
- Steel
- Product Type:
- Recess Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- UPC:
- 766156008436