80 gal. Residential Electric Water Heater
REHP Series 80 gal. Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional efficiency up to 4.0 UEF reduces operating cost
- Heat pump operating range down to 37 Deg F ambient for extra days of efficient operation
- ENERGY STAR® certified for state and local rebates
- Modulating fan allows noise-free tranquility
- Easy access to water supply and condensate connection on side
- Zero clearance required on back, top and side is optimal for confined spaces
- Horizontal air filter placement for quick maintenance
- Intuitive LED screen for easy installation and troubleshooting
- Premium anode rod extends the life of the water heater
- Dry fire protection
-
Green
Specifications
- Application:
- Residential
- Capacity:
- 80 gal
- Collection:
- REHP Series
- Diameter:
- 25-3/5 in
- ENERGY STAR URL:
- https://media.rinnai.us/salsify_asset/s-65cb2d3f-621c-4086-a1dd-99253119bd1e/Energy%20Guide%20Label-80%20gallon_4-12-24.pdf?_gl=1*9hdbos*_gcl_au*NzA1ODAwODI5LjE3Mzk4NjcyOTk.*_ga*MTQyNzUwNzgxMS4xNzM5ODY3MzAx*_ga_K9LQBM5WS9*MTczOTg2OTIwNC4yLjAuMTczOTg2OTIwNC42MC4wLjA.&_ga=2.155988667.1099459794.1739867301-1427507811.1739867301
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 91
- Height:
- 74-1/5 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Recovery 90°F Rise GPH:
- 27.5
- Temperature Range:
- 37 to 107 Deg F
- UL Listed:
- Yes
- UPC:
- 766156017605
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 5 kW
- Weight:
- 290 lb