This product requires certification to purchase.

160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

Rinnai

REP Model Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RREP160EN
  • Item #9885609
  • Manufacturer Part #REP160EN
3.2 out of 5 Customer Rating
Brand image
Rinnai

REP Model Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RREP160EN
  • Item #9885609
  • Manufacturer Part #REP160EN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact design to save space
  • Wi-Fi technology for remote monitoring, management and recirculation control
  • Improved gas conversion
  • Includes certified isolation valves for potable water
  • Mobile home certified
  • Ultra low NOx
  • Complies with south coast air quality management district 14 ng/J or 20 ppm NOx emission levels
  • Requires Certification

Specifications

AMP:
10, 4
ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
REP Model Series
Condensing:
No
Depth:
11-7/10 in
Energy Star Compliant:
No
Flow Rate:
7.4 gpm
Fuel Type:
Natural Gas
Height:
24-16/25 in
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
Minimum Temperature:
120
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
Smart Home Enabled:
Yes
Temperature Range:
120 to 140 Deg F
UPC:
766156016400
Uniform Energy Factor (UEF):
0.81
Volts:
120V
Water Connection Size:
3/4 in
Watts:
30 W
Weight:
46.7 lb
Width:
14-1/20 in
Wireless Communication:
Wi-Fi