180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
RL Series 180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.82 / Uniform Energy Factor of 0.81
- Equipped with Rinnai Circ-Logic™ - Pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Save energy and reduce utility costs by operating only when hot water is needed
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Wi-Fi Ready
- Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
- Circ-logic provides optimal operation of an external recirculation pump utilizing a dedicated recirculation line
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CSA Certified:
- CSA 4.3
- Collection:
- RL Series
- Condensing:
- No
- Depth:
- 9-27/100
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 7.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- UPC:
- 766156006333
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Concentric
- Weight:
- 45.6
- Width:
- 14-1/25
- Wireless Communication:
- Wi-Fi