This product requires certification to purchase.

6 in. Condensate Columbian Water Heater Vent

Rinnai

Rolux® 6 in. Condensate Columbian Water Heater Vent

  • Fast #
  • Part #R224069
  • Item #1633800
  • Manufacturer Part #224069
3.8 out of 5 Customer Rating
Brand image
Rinnai

Rolux® 6 in. Condensate Columbian Water Heater Vent

  • Fast #
  • Part #R224069
  • Item #1633800
  • Manufacturer Part #224069
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 151
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Must be used in horizontal terminations if a vertical rise in the vent system exceeds 5'
  • Requires Certification

Documents


Specifications

Length:
6
Material:
Plastic
Product Type:
Condensate Collector
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.